Zoro Homepage

256GB C560 SERIES DESKTOP SSD

  • Mfr # A3D26AA-ACC

  • Zoro # G310596467


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
256 GB
Drive Type
Internal
Encryption Standard
256-bit
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3D26AA-ACC
Zoro #
G310596467
UPC #
-
Country of Origin
China

Dimensions

Height
0.3 in
Depth
3.9 in
Width
2.8 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
256 GB
Drive Type
Internal
Encryption Standard
256-bit
Green Environmental Attribute
Environmentally Friendly
Max. Write Transfer Rate
315 MB/s
Max. Read Transfer Rate
560 MB/s
Series
C560
Drive Interface
SATA
Device Supported
Desktop PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Write Transfer Rate
315-MB/s
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Storage Capacity
256 GB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.