Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256MB144-PINX32DDR2-400DIMMFHPCC415A

  • Mfr # CC415A-ACC

  • Zoro # G410601412


product price: $59.35
/ea

Key Features

Number of Pins
144
Memory Speed
400 MHz
Memory Standard
DDR2-400/PC2-3200
Memory Size
256 GB
Memory Technology
DDR2 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC415A-ACC
Zoro #
G410601412
UPC #
-
Country of Origin
China

Dimensions

Memory Size
256 GB

Details

Item
RAM Module
Number of Pins
144
Memory Speed
400 MHz
Memory Standard
DDR2-400/PC2-3200
Memory Technology
DDR2 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.