Shop ACCORTEC
See all product information
Create Account
25GBASE-CR SFP25 TO SFP25 TWINAX COPPER CABLE ARISTA COMPATIBLE- 0.5M
- Mfr # CAB-S-S-25G-0.5M-ACC
- Zoro # G922444859
product price:Â
$
69.75
/ea
Key Features
End 1 Connection Type
SFP28 Network
End 2 Connection Type
SFP28 Network
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-S-S-25G-0.5M-ACC
- Zoro #
- G922444859
- UPC #
- -
- Country of Origin
- United States
- End 1 Connection Type
- SFP28 Network
- End 2 Connection Type
- SFP28 Network
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Black
- Item
- Network Cable
Dimensions
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.