25GBASE-CR SFP25 TO SFP25 TWINAX COPPER CABLE ARISTA COMPATIBLE- 2.5M
- Mfr # CAB-S-S-25G-2.5M-ACC
- Zoro # G822445543
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Wire Size
30 AWG
End 2 Connection Type
SFP28 Network
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
Cable Length
8.20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAB-S-S-25G-2.5M-ACC
- Zoro #
- G822445543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 30 AWG
- Cable Length
- 8.20 ft
Details
- End 2 Connection Type
- SFP28 Network
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- SFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.