Zoro Homepage

2GB DDR2-667 SODIMM

  • Mfr # 483194-001-ACC

  • Zoro # G810597728


product price: $42.35
/ea

Key Features

Number of Pins
200
CAS Latency
CL5
Number of Modules
(1) 2GB
Memory Speed
667 MHz
Error Checking
Non-ECC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483194-001-ACC
Zoro #
G810597728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Number of Pins
200
CAS Latency
CL5
Number of Modules
(1) 2GB
Memory Speed
667 MHz
Error Checking
Non-ECC
Item
RAM Module
Memory Voltage
1.80 V
Memory Technology
DDR2 SDRAM
Signal Processing
Unbuffered

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.