Zoro Homepage

2GB DDR3-1333 ECC RDIMM FOR HP

  • Mfr # 500656-B21-ACC

  • Zoro # G210601483


product price: $39.15
/ea

Key Features

Number of Pins
240
Memory Size
2 GB
Memory Speed
1333 MHz
Error Checking
ECC
Signal Processing
Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500656-B21-ACC
Zoro #
G210601483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Number of Pins
240
Memory Speed
1333 MHz
Error Checking
ECC
Item
RAM Module
Signal Processing
Registered
Memory Technology
DDR3 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.