Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2GB DDR3-1600 ECC UDIMM FOR DEL

  • Mfr # A6925274-ACC

  • Zoro # G010600860


product price: $36.49
/ea

Key Features

Error Checking
ECC
Number of Pins
240
Memory Technology
DDR3 SDRAM
Memory Size
2 GB
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6925274-ACC
Zoro #
G010600860
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Error Checking
ECC
Number of Pins
240
Item
RAM Module
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.