Zoro Homepage

2GB DDR4-800 DIMM

  • Mfr # 457624-001-ACC

  • Zoro # G110600760


product price: $41.55
/ea

Key Features

Number of Pins
240
Error Checking
Non-ECC
Memory Standard
DDR2-800/PC2-6400
Memory Technology
DDR2 SDRAM
Memory Size
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457624-001-ACC
Zoro #
G110600760
UPC #
810001241254
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
2 GB

Details

Number of Pins
240
Error Checking
Non-ECC
Memory Standard
DDR2-800/PC2-6400
Memory Technology
DDR2 SDRAM
Compatibility
HP/Compaq Microtower Business Desktop:dx2355, dx2358
Device Supported
Desktop PC
Item
RAM Module
Signal Processing
Unbuffered
Memory Speed
800 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.