Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2GB ECC MODULE FOR HP

  • Mfr # 450260-B21-ACC

  • Zoro # G710596395


product price: $33.65
/ea

Key Features

Device Supported
Server
Memory Technology
DDR2 SDRAM
Compatibility
HP-Compaq - ProLiant ML310 G5, HP-Compaq - ProLiant ML110 G5, HP-Compaq - ProLiant DL320 G5p, HP-Compaq - ProLiant ML310 G5.
Error Checking
ECC
Memory Speed
800 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450260-B21-ACC
Zoro #
G710596395
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Memory Size
2 GB

Details

Device Supported
Server
Memory Technology
DDR2 SDRAM
Compatibility
HP-Compaq - ProLiant ML310 G5, HP-Compaq - ProLiant ML110 G5, HP-Compaq - ProLiant DL320 G5p, HP-Compaq - ProLiant ML310 G5.
Error Checking
ECC
Memory Speed
800 MHz
Item
RAM Module
Number of Pins
240
Memory Standard
DDR2-800/PC2-6400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.