2GB MODULE No A0534023 FOR DELL
Mfr # A0534023-ACC
Zoro # G010595753
product price: $37.39
/eaKey Features
Number of Pins
240
Memory Speed
667 MHz
Compatibility
Memory Technology
DDR2 SDRAM
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0534023-ACC
Zoro #
G010595753
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Memory Size
2 GB
Details
Number of Pins
240
Memory Speed
667 MHz
Compatibility
Memory Technology
DDR2 SDRAM
Device Supported
Desktop PC
Item
RAM Module
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.