2TB 12GB/S SAS 7.2K RPM SFF 2.5
Mfr # 00NA496-ACC
Zoro # G810594383
product price: $614.99
/ea
Free Shipping & Returns
Key Features
For Use With
IBM Flex System Compute Node: x480 X6 (7196), x880 X6 (7196)
Interface
Near Line SAS (NL-SAS)
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00NA496-ACC
Zoro #
G810594383
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
For Use With
IBM Flex System Compute Node: x480 X6 (7196), x880 X6 (7196)
Interface
Near Line SAS (NL-SAS)
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
Near Line SAS (NL-SAS)
Storage Capacity
2 TB
Drive Interface Standard
12Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.