2TB 2.5 SAS HD HOT-SWAP
Mfr # 400-AHLP-ACC
Zoro # G210595263
product price: $618.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell Servers: R630, R730, R730XD, T430, T630, R430
Interface
Near Line SAS (NL-SAS)
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-AHLP-ACC
Zoro #
G210595263
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
For Use With
Dell Servers: R630, R730, R730XD, T430, T630, R430
Interface
Near Line SAS (NL-SAS)
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
Near Line SAS (NL-SAS)
Device Supported
Server
Storage Capacity
2 TB
Drive Interface Standard
12Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.