2TB 6GB/S SATA 7.2K RPM SFF 512
Mfr # 00NA526-ACC
Zoro # G510593549
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Interface
Near Line SATA (NL-SATA)
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
Near Line SATA (NL-SATA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00NA526-ACC
Zoro #
G510593549
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
Interface
Near Line SATA (NL-SATA)
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
Near Line SATA (NL-SATA)
Wireless LAN
No
Drive Interface Standard
SATA/600
Storage Capacity
2 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.