Zoro Homepage

2TB SFF 7.2K SATA HOT PLUG DRIVE

  • Mfr # 400-AUSC-ACC

  • Zoro # G010594428


product price: $418.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge Rack Server: R330, R630, T630, R530, R230, T440, R730, R430, T640, R730XD, T430, T330 (2.5")
Interface
SATA/600
Recording Capacity
2 TB
Speed
7200 RPM
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-AUSC-ACC
Zoro #
G010594428
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hard Drive
For Use With
Dell PowerEdge Rack Server: R330, R630, T630, R530, R230, T440, R730, R430, T640, R730XD, T430, T330 (2.5")
Interface
SATA/600
Recording Capacity
2 TB
Speed
7200 RPM
Hot Swappable
Yes
Device Supported
Server
Drive Type
Internal
Disk Format
512n
Drive Interface
SATA
Hot Pluggable
Yes
Storage Capacity
2 TB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.