300GB 2.5 SAS HD
Mfr # 493083-001-ACC
Zoro # G310603066
product price: $135.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP ProLiant DL380 G6 Server
Interface
SAS
Recording Capacity
300 GB
Speed
10000 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493083-001-ACC
Zoro #
G310603066
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
For Use With
HP ProLiant DL380 G6 Server
Interface
SAS
Recording Capacity
300 GB
Speed
10000 RPM
Drive Type
Internal
Drive Interface
SAS
Hot Pluggable
Yes
Max. External Data Transfer Rate
300 MB/s
Device Supported
Server
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)
Storage Capacity
300 GB
Drive Interface Standard
3Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.