Zoro Homepage

300GB 3.5INCH SAS HOT-SWAP

  • Mfr # 652611-B21-ACC

  • Zoro # G610601618


product price: $299.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP ProLiant Generation 8 Servers Series: DL360p, DL380p, ML350p, SL250s, BL460c
Interface
6Gb/s SAS
Recording Capacity
300 GB
Speed
15000 RPM
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652611-B21-ACC
Zoro #
G610601618
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Width
3 in
Height
0.6 in

Details

Item
Hard Drive
For Use With
HP ProLiant Generation 8 Servers Series: DL360p, DL380p, ML350p, SL250s, BL460c
Interface
6Gb/s SAS
Recording Capacity
300 GB
Speed
15000 RPM
Drive Type
Internal
Device Supported
Server
Average Seek Time
2.90 ms
Hot Pluggable
Yes
Max. External Data Transfer Rate
6144 MB/s
Drive Interface
SAS
Storage Capacity
300 GB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Interface Standard
6Gb/s SAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.