300GB 6GB/S SAS 10K RPM SFF HOT-SWAP HDD
Mfr # 00AJ096-ACC
Zoro # G210599575
product price:Â $330.99
/ea
Free Shipping & Returns
Key Features
For Use With
IBM System X Server(s): x3850 X6, x3950 X6
Interface
SAS
Recording Capacity
300 GB
Speed
10000 RPM
Network (RJ-45)
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00AJ096-ACC
Zoro #
G210599575
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hard Drive
For Use With
IBM System X Server(s): x3850 X6, x3950 X6
Interface
SAS
Recording Capacity
300 GB
Speed
10000 RPM
Network (RJ-45)
No
Drive Type
Internal
Wireless LAN
No
Drive Interface
SAS
Device Supported
Server
Max. External Data Transfer Rate
6144 MB/s
Drive Interface Standard
6Gb/s SAS
Storage Capacity
300 GB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.