300GB SAS HOT-PLUG DRIVE
Mfr # 400-AJRX-ACC
Zoro # G510605396
product price: $406.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell PowerVault Storage Systems: MD3200, MD3200i Dell PowerEdge Servers: R710, T610, R410, T410, T710, T310, R510, R720, R720XD, T620, T320, T420, R320, R520, R420
Recording Capacity
300 GB
Speed
15000 RPM
Hot Pluggable
Yes
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-AJRX-ACC
Zoro #
G510605396
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Hybrid Hard Drive
For Use With
Dell PowerVault Storage Systems: MD3200, MD3200i Dell PowerEdge Servers: R710, T610, R410, T410, T710, T310, R510, R720, R720XD, T620, T320, T420, R320, R520, R420
Recording Capacity
300 GB
Speed
15000 RPM
Hot Pluggable
Yes
Drive Type
Internal
Wireless LAN
No
Device Supported
Storage System
Drive Interface
SAS
Interface
SAS
Storage Capacity
300 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.