Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR3-1333 ECC LOW VOLTAGE

  • Mfr # 00D5008-ACC

  • Zoro # G810602484


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Size
32 GB
Signal Processing
Registered
Memory Speed
1333 MHz
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00D5008-ACC
Zoro #
G810602484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Error Checking
ECC
Item
RAM Module
Signal Processing
Registered
Memory Speed
1333 MHz
Number of Pins
240
Memory Technology
DDR3 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.