Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-2133 ECC RDIMM FOR DE

  • Mfr # A8217683-ACC

  • Zoro # G210602879


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Error Checking
ECC
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8217683-ACC
Zoro #
G210602879
UPC #
-
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Error Checking
ECC
Number of Pins
288
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.