Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4-2666 ECC RDIMM FOR HP

  • Mfr # 838083-B21-ACC

  • Zoro # G010601829


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HPE Servers: ProLiant DL580 Gen10 , ProLiant DL380 Gen10 , ProLiant DL360 Gen10 , ProLiant DL560 Gen10 , ProLiant ML350 Gen10 , ProLiant ML110 Gen10 , ProLiant XL190R Gen10
Number of Modules
(1) 32GB
Signal Processing
Registered
Number of Pins
288
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838083-B21-ACC
Zoro #
G010601829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Compatibility
HPE Servers: ProLiant DL580 Gen10 , ProLiant DL380 Gen10 , ProLiant DL360 Gen10 , ProLiant DL560 Gen10 , ProLiant ML350 Gen10 , ProLiant ML110 Gen10 , ProLiant XL190R Gen10
Number of Modules
(1) 32GB
Signal Processing
Registered
Number of Pins
288
Memory Speed
2666 MHz
CAS Latency
CL19
Device Supported
Server
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Item
RAM Module
Error Checking
ECC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.