32GB PC3-14900L DDR3-1866 ECC LRDIMM FOR CISCO - UCS-ML-1X324RZ-A

  • Mfr # UCS-ML-1X324RZ-A-ACC

  • Zoro # G910602773


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Memory Speed
1866 MHz
Memory Voltage
1.50 V
Memory Size
32 GB
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCS-ML-1X324RZ-A-ACC
Zoro #
G910602773
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR3 SDRAM
Memory Speed
1866 MHz
Memory Voltage
1.50 V
Number of Pins
240
Number of Modules
(1) 32GB
CAS Latency
CL13
Item
RAM Module
Error Checking
ECC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.