Zoro Homepage

3.5 HDD TRAY CADDY

  • Mfr # 651314-001-ACC

  • Zoro # G210599353


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Number of Total Expansion Bays
1
Number of 3.5" Bays
1
Wireless LAN
No
Compatible Drive Bay Width
3.5 in
Mounting
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651314-001-ACC
Zoro #
G210599353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Drive Bay Width
3.5 in

Details

Number of Total Expansion Bays
1
Number of 3.5" Bays
1
Wireless LAN
No
Item
Drive Bay Adapter
Mounting
Internal
Compatibility
HP Proliant Gen8 Servers, HP Proliant Gen9 Servers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.