Zoro Homepage

3.5 HDD TRAY CADDY

  • Mfr # KG1CH-ACC

  • Zoro # G510599541


product price: $36.59
/ea

Key Features

Compatibility
Dell PowerEdge Servers: T710, T610, T410, T310, R710, R720, R610, R510, R410, R310 Dell PowerVault Storage Systems: NX3000, MD3200
Number of Hard Drives Installed
No
Number of 3.5" Bays
1
Number of Total Expansion Bays
1
Number of Solid State Drive Installed
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG1CH-ACC
Zoro #
G510599541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Drive Bay Width
3.5 in

Details

Compatibility
Dell PowerEdge Servers: T710, T610, T410, T310, R710, R720, R610, R510, R410, R310 Dell PowerVault Storage Systems: NX3000, MD3200
Number of Hard Drives Installed
No
Number of 3.5" Bays
1
Number of Total Expansion Bays
1
Number of Solid State Drive Installed
No
Mounting
Internal
Number of Solid State Drive Supported
1
Number of Hard Drives Supported
1
Wireless LAN
No
Item
Drive Bay Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.