Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M INTEL COMP 10GB AOCDAC

  • Mfr # XAOCBL-3M-ACC

  • Zoro # G510602197


product price: $118.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) SFP+ Network
End 2 Connection Type
(1) SFP+ Network
Cable Jacket Color
Black
Cable Length
9.80 ft
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAOCBL-3M-ACC
Zoro #
G510602197
UPC #
-
Country of Origin
China

Dimensions

Cable Length
9.80 ft

Details

Item
Network Cable
End 1 Connection Type
(1) SFP+ Network
End 2 Connection Type
(1) SFP+ Network
Cable Jacket Color
Black
Standards
TAA Compliant
Cable Type
Fiber Optic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.