400-AJQM 1.8TB 10K RPM SAS 512E 2.5IN HOT-PLUG HARDDRIVE, CUSKIT
Mfr # 400-AJQM-ACC
Zoro # G410595261
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell PowerVault MD3420 Storage System
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Device Supported
Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-AJQM-ACC
Zoro #
G410595261
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
For Use With
Dell PowerVault MD3420 Storage System
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Device Supported
Storage System
Drive Type
Internal
Hot Pluggable
Yes
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.80 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.