400GBASE-CR8 OSFP TO 8 X 50GBASE-CR SFP TWINAX COPPER CABLE ARISTA COMPATIBLE- 2
- Mfr # CAB-O-8S-400G-2M-ACC
- Zoro # G622447266
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
Cable Length
6.56 ft
End 2 Gender
Male
End 1 Connection Type
OSFP Network
End 2 Connection Type
SFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAB-O-8S-400G-2M-ACC
- Zoro #
- G622447266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 6.56 ft
Details
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- SFP Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.