400GBASE-CR8 QSFP-DD TO 8 X 50GBASE-CR SFP TWINAX COPPER CABLE ARISTA COMPATIBLE
- Mfr # CAB-D-8S-400G-2M-ACC
- Zoro # G510597585
product price:Â
$
1,541.99
/ea
Free Shipping & Returns
Key Features
End 2 Gender
Male
End 1 Gender
Male
Cable Length
6.56 ft
End 1 Connection Type
QSFP-DD Network
End 2 Connection Type
SFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-D-8S-400G-2M-ACC
- Zoro #
- G510597585
- UPC #
- -
- Country of Origin
- China
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- QSFP-DD Network
- End 2 Connection Type
- SFP56 Network
Dimensions
- Cable Length
- 6.56 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.