Shop ACCORTEC
See all product information
Create Account
400GBASE-CR8 QSFP-DD TO QSFP-DD TWINAX COPPER CABLE ARISTA COMPATIBLE- 1.5
- Mfr # CAB-D-D-400G-1.5M-ACC
- Zoro # G822447066
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
QSFP-DD Network
Cable Jacket Color
Black
End 1 Gender
Male
Cable Length
4.92 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-D-D-400G-1.5M-ACC
- Zoro #
- G822447066
- UPC #
- -
- Country of Origin
- United States
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- QSFP-DD Network
- Cable Jacket Color
- Black
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- QSFP-DD Network
- End 2 Gender
- Male
Dimensions
- Cable Length
- 4.92 ft
- Wire Size
- 26/30 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.