407-BBOU COMP 10GBASE-SR TAA XC
Mfr # 407-BBOU-ACC
Zoro # G310595897
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBOU-ACC
Zoro #
G310595897
UPC #
-
Country of Origin
China
Dimensions
Height
1.2 in
Width
2.8 in
Details
Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Form Factor
Hot-swappable
Network Standard
10GBase-SR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.