40GBASE-SR4L QSFP+ MODULE 30M MELLANOX C
Mfr # MC2210411-SR4L-ACC
Zoro # G210596260
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) MPO/MTP Duplex 40GBase-X Network
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO/MTP
Number of Ports
1
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC2210411-SR4L-ACC
Zoro #
G210596260
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Interfaces/Ports Details
(1) MPO/MTP Duplex 40GBase-X Network
Item
QSFP+ Transceiver
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO/MTP
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
40GBase-X
Fiber Mode Supported
Multi-mode
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.