Zoro Homepage

45-WATT AC ADAPTER

  • Mfr # 741727-001-ACC

  • Zoro # G510602012


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Max. Output Current
2.31 A
Max. Output Power
45 W
Input Voltage
230V AC
Output Voltage
19.5V DC
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741727-001-ACC
Zoro #
G510602012
UPC #
-
Country of Origin
Korea, Republic of

Details

Max. Output Current
2.31 A
Max. Output Power
45 W
Input Voltage
230V AC
Output Voltage
19.5V DC
Item
AC Adapter
Device Supported
Notebook

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.