Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45-WATT AC ADAPTER SLIM TIP F

  • Mfr # 0B47030-ACC

  • Zoro # G210602190


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Max. Output Current
2.25 A
Output Voltage
20V DC
Max. Output Power
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team