Zoro Homepage

455889-B21 COMP SFP+ TAA XCVR

  • Mfr # 455889-B21-ACC

  • Zoro # G210659934


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
10GBase-LRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455889-B21-ACC
Zoro #
G210659934
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
XFP Module
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
10GBase-LRM
Compatibility
Virtual Connect Flex-10 Ethernet Module, HP BladeSystem c-Class
Interfaces/Ports Details
(1) 10GBase-LRM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.