480GB 2.5 SATA SSD
Mfr # 00YC395-ACC
Zoro # G710596739
product price: $1,188.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo System x Rack Servers
Recording Capacity
480 GB
Drive Interface
SATA
Device Supported
Server
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00YC395-ACC
Zoro #
G710596739
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Solid State Drive
For Use With
Lenovo System x Rack Servers
Recording Capacity
480 GB
Drive Interface
SATA
Device Supported
Server
Drive Type
Internal
Hot Swappable
Yes
Interface
SATA
Storage Capacity
480 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.