4GB DDR3-1600 ECC UDIMM FOR HP
Mfr # A2Z48AA-ACC
Zoro # G110602313
product price: $68.35
/eaKey Features
Memory Size
4 GB
Number of Pins
240
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2Z48AA-ACC
Zoro #
G110602313
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
4 GB
Details
Number of Pins
240
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Error Checking
ECC
Item
RAM Module
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.