Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4GB DDR3-1600 SODIMM FOR

  • Mfr # R1600DDR3-4G-ACC

  • Zoro # G110597732


product price: $61.99
/ea

Key Features

Number of Pins
204
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Memory Size
4 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1600DDR3-4G-ACC
Zoro #
G110597732
UPC #
-
Country of Origin
China

Dimensions

Memory Size
4 GB

Details

Number of Pins
204
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.