Zoro Homepage

4GB DDR4-2133 SODIMM FOR DELL-A8547952

  • Mfr # A8547952-ACC

  • Zoro # G410597777


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Memory Size
4 GB
Number of Pins
260
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8547952-ACC
Zoro #
G410597777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
Number of Pins
260
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.