Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4GB DDR4-2133 SODIMM

  • Mfr # T7B76UT-ACC

  • Zoro # G410597722


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
260
Memory Speed
2133 MHz
Memory Size
4 GB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team