Zoro Homepage

4GB KIT No 408853-B21 FOR HP PRO

  • Mfr # 408853-B21-ACC

  • Zoro # G510603330


product price: $36.75
/ea

Key Features

Compatibility
HP-Compaq - ProLiant DL585 G2, HP-Compaq - ProLiant BL25p G2, HP-Compaq - ProLiant BL45p G2, HP-Compaq - ProLiant BL465c, HP-Compaq - ProLiant BL685c, HP-Compaq - ProLiant DL365, HP-Compaq - ProLiant DL365 G5, HP-Compaq - ProLiant BL465c G6, HP-Compaq - ProLiant BL465c G5, HP-Compaq - ProLiant BL685c G5, HP-Compaq - ProLiant DL785 G5, HP-Compaq - ProLiant DL585 G5, HP-Compaq - ProLiant BL2x220c G5 Server Blade, HP-Compaq - ProLiant DL165 G5, HP-Compaq - ProLiant DL185 G5, HP-Compaq - ProLiant DL385 G5p, HP-Compaq - ProLiant DL385 G2, HP-Compaq - Workstation xw9400, HP-Compaq - ProLiant DL145 G3, HP-Compaq - ProLiant DL180 G5, HP-Compaq - ProLiant ML150 G5, HP-Compaq - ProLiant DL385 G5.
Memory Speed
667 MHz
Device Supported
Server
Memory Size
4 GB
Number of Modules
(2) 2GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408853-B21-ACC
Zoro #
G510603330
UPC #
810001241179
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB

Details

Compatibility
HP-Compaq - ProLiant DL585 G2, HP-Compaq - ProLiant BL25p G2, HP-Compaq - ProLiant BL45p G2, HP-Compaq - ProLiant BL465c, HP-Compaq - ProLiant BL685c, HP-Compaq - ProLiant DL365, HP-Compaq - ProLiant DL365 G5, HP-Compaq - ProLiant BL465c G6, HP-Compaq - ProLiant BL465c G5, HP-Compaq - ProLiant BL685c G5, HP-Compaq - ProLiant DL785 G5, HP-Compaq - ProLiant DL585 G5, HP-Compaq - ProLiant BL2x220c G5 Server Blade, HP-Compaq - ProLiant DL165 G5, HP-Compaq - ProLiant DL185 G5, HP-Compaq - ProLiant DL385 G5p, HP-Compaq - ProLiant DL385 G2, HP-Compaq - Workstation xw9400, HP-Compaq - ProLiant DL145 G3, HP-Compaq - ProLiant DL180 G5, HP-Compaq - ProLiant ML150 G5, HP-Compaq - ProLiant DL385 G5.
Item
RAM Module
Memory Speed
667 MHz
Device Supported
Server
Number of Modules
(2) 2GB
Signal Processing
Registered
Memory Technology
DDR2 SDRAM
Number of Pins
240
Error Checking
ECC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.