4TB 7.2K 3.5 SATA HARD DRIVE
Mfr # 4N40A33713-ACC
Zoro # G310593411
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
4 TB
Speed
7200 RPM
Buffer
64 MB
Features
Rotational Vibration Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4N40A33713-ACC
Zoro #
G310593411
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.8 in
Height
3.3 in
Depth
8.3 in
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
4 TB
Speed
7200 RPM
Buffer
64 MB
Features
Rotational Vibration Sensor
Drive Type
Internal
Max. External Data Transfer Rate
6144 MB/s
Drive Interface
SATA
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Storage Capacity
4 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.