Zoro Homepage

500GB 3.5 SATA HOT-PLUG HD

  • Mfr # 458928-B21-ACC

  • Zoro # G310600683


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
500 GB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
SATA
Storage Capacity
500 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458928-B21-ACC
Zoro #
G310600683
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hard Drive
Recording Capacity
500 GB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
SATA
Storage Capacity
500 GB
Interface
SATA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.