Shop ACCORTEC
See all product information
Create Account
600 GB Hard Drive - Internal - SAS (12Gb/s SAS) - Server Device Supported - 15000rpm - 1
- Mfr # 870757-B21-ACC
- Zoro # G010602420
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Interface
12Gb/s SAS
Recording Capacity
600 GB
Speed
15000 RPM
Device Supported
Server
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 870757-B21-ACC
- Zoro #
- G010602420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hard Drive
- Interface
- 12Gb/s SAS
- Recording Capacity
- 600 GB
- Speed
- 15000 RPM
- Device Supported
- Server
- Drive Type
- Internal
- Drive Interface
- SAS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.