Zoro Homepage

600GB 10K SFF SAS HD KIT

  • Mfr # 400-AJQB-ACC

  • Zoro # G610599748


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Interface
12Gb/s SAS
Recording Capacity
600 GB
Speed
10000 RPM
Buffer
128 MB
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-AJQB-ACC
Zoro #
G610599748
UPC #
810001241841
Country of Origin
China

Details

Item
Hard Drive
Interface
12Gb/s SAS
Recording Capacity
600 GB
Speed
10000 RPM
Buffer
128 MB
Hot Swappable
Yes
Drive Type
Internal
Drive Interface
SAS
Storage Capacity
600 GB
Drive Interface Standard
12Gb/s SAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.