Zoro Homepage

600GB 12G SAS 10K 2.5IN SC ENT

  • Mfr # 781516-B21-ACC

  • Zoro # G410602020


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Drive Interface
SAS
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781516-B21-ACC
Zoro #
G410602020
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.7 in
Height
0.6 in
Width
3 in

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Drive Interface
SAS
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
600 GB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.