600GB 15K HOT-SWAP SAS 6GBPS HD
Mfr # 67Y2618-ACC
Zoro # G610599779
product price: $459.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67Y2618-ACC
Zoro #
G610599779
UPC #
-
Country of Origin
China
Dimensions
Depth
7.4 in
Height
1 in
Width
4.4 in
Details
Item
Hard Drive
For Use With
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Device Supported
Server
Drive Interface
SAS
Drive Type
Internal
Hot Swappable
Yes
Max. External Data Transfer Rate
6144 MB/s
Drive Interface Standard
6Gb/s SAS
Storage Capacity
600 GB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.