600GB 15K HOT-SWAP SAS 6GBPS HD
Mfr # 67Y2645-ACC
Zoro # G310599970
product price: $513.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo - ThinkServer RD240 (1045, 1046, 1047, 1048-xxx)
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67Y2645-ACC
Zoro #
G310599970
UPC #
-
Country of Origin
China
Dimensions
Width
4.4 in
Depth
7.4 in
Height
1 in
Details
Item
Hard Drive
For Use With
Lenovo - ThinkServer RD240 (1045, 1046, 1047, 1048-xxx)
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SAS
Device Supported
Server
Max. External Data Transfer Rate
6144 MB/s
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Storage Capacity
600 GB
Drive Interface Standard
6Gb/s SAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.