600GB 2.5INCH SAS
Mfr # 652583-B21-ACC
Zoro # G110605345
product price: $393.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP ProLiant Gen8 Servers
Interface
6Gb/s SAS
Recording Capacity
600 GB
Speed
10000 RPM
Drive Interface
SAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652583-B21-ACC
Zoro #
G110605345
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Depth
4.7 in
Height
0.6 in
Details
Item
Hard Drive
For Use With
HP ProLiant Gen8 Servers
Interface
6Gb/s SAS
Recording Capacity
600 GB
Speed
10000 RPM
Drive Interface
SAS
Device Supported
Server
Hot Pluggable
Yes
Max. External Data Transfer Rate
6144 MB/s
Average Seek Time
4 ms
Drive Type
Internal
Storage Capacity
600 GB
Drive Interface Standard
6Gb/s SAS
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.