600GB 2.5INCH SAS DUAL PORT

  • Mfr # 581311-001-ACC

  • Zoro # G110605208


product price: $337.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP ProLiant WS460c G6 Workstation Series, HP ProLiant DL1000 Multi Node ServersHP ProLiant Server Series: BL20p G4, BL45p G2, BL460c G5/G6/G7, BL465c G1/G5/G6/G7, BL480c, BL620c G7, BL680c G5/G7, BL685c G1/G5/G6/G7, BL860c, BL870c, DL160 G6, DL160se G6, DL165 G7, DL170h G6, DL180 G6, DL320 G6, DL360 G4p/G5/G6/G7, DL365 G1/G5, DL370 G6, DL380 G4/G5/G6/G7, DL385 G1/G2/G5/G5p/G6/G7, DL580 G3/G4/G5/G7, DL585 G1/G2/G5/G6/G7, DL785 G5/G6, DL980 G7, ML350 G5/G6, ML370 G4/G5/G6, ML570 G3/G4, SL390s G7
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Hot Pluggable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581311-001-ACC
Zoro #
G110605208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Height
0.6 in

Details

Item
Hard Drive
For Use With
HP ProLiant WS460c G6 Workstation Series, HP ProLiant DL1000 Multi Node ServersHP ProLiant Server Series: BL20p G4, BL45p G2, BL460c G5/G6/G7, BL465c G1/G5/G6/G7, BL480c, BL620c G7, BL680c G5/G7, BL685c G1/G5/G6/G7, BL860c, BL870c, DL160 G6, DL160se G6, DL165 G7, DL170h G6, DL180 G6, DL320 G6, DL360 G4p/G5/G6/G7, DL365 G1/G5, DL370 G6, DL380 G4/G5/G6/G7, DL385 G1/G2/G5/G5p/G6/G7, DL580 G3/G4/G5/G7, DL585 G1/G2/G5/G6/G7, DL785 G5/G6, DL980 G7, ML350 G5/G6, ML370 G4/G5/G6, ML570 G3/G4, SL390s G7
Interface
SAS
Recording Capacity
600 GB
Speed
10000 RPM
Hot Pluggable
Yes
Device Supported
Workstation
Drive Interface
SAS
Drive Type
Internal
Max. External Data Transfer Rate
600 MB/s
Storage Capacity
600 GB
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Drive Interface Standard
6Gb/s SAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.