600GB 3.5INCH SAS HOT-SWAP
Mfr # 516828-B21-ACC
Zoro # G210602114
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Max. External Data Transfer Rate
600 MB/s
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516828-B21-ACC
Zoro #
G210602114
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Max. External Data Transfer Rate
600 MB/s
Drive Type
Internal
Drive Interface
SAS
Hot Swappable
Yes
Drive Interface Standard
6Gb/s SAS
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Storage Capacity
600 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.